Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Home & Office Fans

Home and office fans offer efficient and versatile cooling solutions for various indoor settings. Box fans, tower fans, and more use blades to draw in air from a low-pressure side and push it out on the other side, promoting better air circulation and enhanced cooling. Home and office fans come in various sizes and styles, including floor fans and desk fans, to accommodate any residential or commercial space.
93 Results

Type

View All Type

Fan Diameter

View All Fan Diameter

CFM

View All CFM

Availability

View All Brand
View All Length
View All Color
93 Results
Compare
SALE
1
1
See price in cart
Ships within 1 Business Day

Height

8-7/8 in

Width

14-1/4 in

Fan Diameter

11 in

Number of Speeds

4

Compare
BESTSELLER
1
1
$33.95
Ships within 1 Business Day

Height

11 in

Width

11-3/10 in

Fan Diameter

9 in

Length

6-1/2 in

Compare
1
1
$59.95
Ships in 3 Business Days

Height

23-3/16 in

Width

6-3/4 in

Fan Diameter

20 in

Length

23-1/2 in

Compare
1
1
$29.95
Ships within 1 Business Day

Height

8-3/4 in

Width

7-3/8 in

Length

6 in

Number of Speeds

2

Compare
1
1
$85.95
Ships within 1 Business Day

Height

37-3/4 in

Width

18-7/16 in

Length

18-7/16 in

Number of Speeds

3

Compare
SALE
1
1
$129.00was $156.00
Save $27.00 (17%)
Ships within 1 Business Day

Height

8-7/8 in

Width

15-7/16 in

Fan Diameter

13 in

Number of Speeds

4