SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

d-CON® Mouse Glue Trap, 48 Pack - RAC78642

d-CON® Mouse Glue Trap, 48 Pack - RAC78642

Item #: WBB1872440

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mouse & Insect Glue Board Trap, 72 Pack Display - 72MB - Pkg Qty 72

Mouse & Insect Glue Board Trap, 72 Pack Display - 72MB - Pkg Qty 72

Self-Tapping Screw - #12 x 1-1/2" - Flange Hex Head - Pkg of 80 - ITW Teks® 21344

Self-Tapping Screw - #12 x 1-1/2" - Flange Hex Head - Pkg of 80 - ITW Teks® 21344

Rat Guard Professional Formula Rat Glue Traps 2 Pack - A402N - Pkg Qty 12

Rat Guard Professional Formula Rat Glue Traps 2 Pack - A402N - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wall Bin Rack Panel 36 x19 - 18 Yellow 5-1/2x11x5 Stacking Bins

Global Industrial™ Wall Bin Rack Panel 36 x19 - 18 Yellow 5-1/2x11x5 Stacking Bins

GoGreen Power, 12/3 25' 3-Outlet Heavy Duty Extension Cord, GG-15225, Lighted End

GoGreen Power, 12/3 25' 3-Outlet Heavy Duty Extension Cord, GG-15225, Lighted End

Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 96"W x 30"D

Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 96"W x 30"D

Enforcer® BugMax 2 oz. Aerosol Fogger, 12 Cans - EBMFOG2

Enforcer® BugMax 2 oz. Aerosol Fogger, 12 Cans - EBMFOG2

d-CON® Mouse Glue Trap, Plastic 1 Trap/Box 48/Case - RAC78642

Solves mouse problems fast. Just separate and place on the floor. No need to bait.

Weights & Dimensions

  • Weight 0.22 lbs

Product Details

  • Type Mice
  • Brand d-CON
  • Package Quantity 48 Boards
  • Style Glue Trap
  • Manufacturers Part Number RAC78642
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
d-CON® Mouse Glue Trap, 48 Pack - RAC78642

d-CON® Mouse Glue Trap, 48 Pack - RAC78642

Item #: WBB1872440

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant