- 213T / 215T Frame
- 14 Lbs.
Worldwide Electric PEWWE Series Motor D-Flange Kit, 213T/215T Compatible NEMA Frame
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 14 lbs |
Product Details
| Efficiency | Premium |
| Flange Type | D |
| Phase | 3 |
| Frame | 213T / 215T |
| Manufacturers Part Number | PEW210TD |
| Brand | Worldwide Electric Corporation |
Related Products
Springer controls manufactures a complete line of IEC enclosed AC motor starters up to 60HP or 80A. Assembled motor starters consist of a contactor, overload relay and a NEMA 4X rated polycarbonate enclosure. To select the proper starter for your requirements: 1) Refer to the motor or equipment nameplate to verify the Full Load Amperage (FLA) at the input voltage you will supply. Be sure to confirm whether it is 1phase or 3phase power to the motor. Choose a starter rated for current (Amps) higher than the FLA of your motor. 2) Choose the control power used to close the contactor. 3) ...
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment. Totally Enclosed Fan Cooled (TEFC) Enclosure IP55 Protection 1.25 SF (1-200 HP) 1.15 SF (250-500 HP) Class F Insulation Premium Efficiency Inverter Duty, 10:1 CT / 20:1 VT at 1.0 SF ...
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Bases are Provided with Washers. Bases are Painted with an Oven-Baked Primer for Better Contact of Customer's Paint. All "D" Bolts (Motor Mounting Bolts) are Grade 5 and Welded into Position to Prevent Spinning and "Dropping" from Slots. All "D" Bolts are Fixed to the Exact Foot Pattern of the Motor to Aid in Easier Motor Installation. Exact Drop-In Replacement for all Major Make Slide Bases. Single Adjusting Screws for Frames 56-145T. Double Adjusting Screws ...
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Worldwide Electric manufactures Oil Well Pump Motors, supplying high-torque, durable solutions for distributors and OEMs in petroleum extraction, drilling, and hydraulic pump applications. These three-phase, totally enclosed fan cooled motors are designed for maximum runtime and can withstand the harsh environments present in the oil well industry. Features include high torque performance with high slip NEMA Design D and oversized bearings for heavy duty belt ...
Springer controls manufactures a complete line of IEC enclosed AC motor starters up to 60HP or 80A. Assembled motor starters consist of a contactor, overload relay and a NEMA 4X rated polycarbonate enclosure. To select the proper starter for your requirements: 1) Refer to the motor or equipment nameplate to verify the Full Load Amperage (FLA) at the input voltage you will supply. Be sure to confirm whether it is 1phase or 3phase power to the motor. Choose a starter rated for current (Amps) higher than the FLA of your motor. 2) Choose the control power used to close the contactor. 3) ...