Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB974795

MPN #: D101P

NMC D101P OSHA Sign, Danger 480 Volts, 7" X 10", White/Red/Black

Product Description
OSHA Danger Signs should be used when an immediate hazard exists which pose a high probability of severe injury. Keep your visitors, employees, family and workers safe with our selection of danger signs that comply with OSHA 29 CFR 1910.145.

PRICE
$9.03

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Size7 x 10 in
Thickness1/10 in

Product Details

Sign ShapeRectangle
Sign Legend480 Volts
TypeElectrical Hazard Signs
ColorMulti-colored
Mounting LocationAdhesive Backed
MaterialPressure Sensitive Vinyl
Package Quantity1
Legend HeadingDanger
Manufacturers Part NumberD101P
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA