Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB092305

MPN #: D126RB

NMC D126RB OSHA Sign, Danger Flammable, 10" X 14", White/Red/Black

Product Description
NMC D126RB OSHA Sign, Danger Flammable, 10" X 14", White/Red/Black

OSHA Danger Signs should be used when an immediate hazard exists which pose a high probability of severe injury. Keep your visitors, employees, family and workers safe with our selection of danger signs that comply with OSHA 29 CFR 1910.145.

PRICE
$14.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in
Thickness1-1/4 in

Product Details

Sign ShapeRectangle
Sign LegendFlammable
TypeChemical, Gas & Hazardous Material Signs
ColorMulti-Colored
Mounting LocationMounting Holes - 4 Corner
MaterialPlastic
Legend HeadingDanger
Manufacturers Part NumberD126RB
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA