Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman D16148WF POLYPRO™ WiFi, Type 4X, Solid Cover, 16.12x14.01x8.35

Hoffman D16148WF POLYPRO™ WiFi, Type 4X, Solid Cover, 16.12x14.01x8.35

Item #: WBB1609227

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman D16148CHSCFGWP WiFi Cab, Type 4X, Window Door, 16.00x14.00x8.00, Fiberglass

Hoffman D16148CHSCFGWP WiFi Cab, Type 4X, Window Door, 16.00x14.00x8.00, Fiberglass

Hoffman PFHPBL Handle, Flush/ Padlocking, Fits Doors, Cast Zinc

Hoffman PFHPBL Handle, Flush/ Padlocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman D16148WF POLYPRO™ WiFi, Type 4X, Solid Cover, 16.12x14.01x8.35

POLYPRO™ WiFi enclosures provide protection for wireless equipment in both indoor and outdoor locations. The polyester construction and wood panel allow WiFi and WLAN signals to pass through the enclosure unimpeded. They perform exceptionally well in applications where harsh chemicals, weather extremes, a corrosive environment or flames demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.

Features:
  • Scratch-resistant polycarbonate windows
  • Standard models include body and cover, two mounting feet, two latch assemblies with optional cover screws and hardware, and 3/4-in. plywood panel

Weights & Dimensions

  • A x B x C 16.12 x 14.01 x 8.35 in
  • Panel Gauge 14.75 x 12.88 ga
  • Panel Size (D x E) 375 x 327

Product Details

  • Type 4X
  • Brand Hoffman
  • Door Type Solid
  • Description Type 4X Wifi Polypro
  • Material Polyester
  • Manufacturers Part Number D16148WF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman D16148WF POLYPRO™ WiFi, Type 4X, Solid Cover, 16.12x14.01x8.35

Hoffman D16148WF POLYPRO™ WiFi, Type 4X, Solid Cover, 16.12x14.01x8.35

Item #: WBB1609227

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Hoffman D16148WF POLYPRO™ WiFi, Type 4X, Solid Cover, 16.12x14.01x8.35

    Hoffman D16148WF POLYPRO™ WiFi, Type 4X, Solid Cover, 16.12x14.01x8.35

    Price: $240.56

    Best Price: $232.95

    You Save: $7.61

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant