Take 15% off your entire order!

Offer applied at checkout

Caldwell D180-1-16, Wall Mount Tension Braced Jib, 1 Ton Capacity, 16' Span

Caldwell D180-1-16, Wall Mount Tension Braced Jib, 1 Ton Capacity, 16' Span

Item #: WBB2193897

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,286.00 up to 8% OFF

Price: $2,092.00

$348.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Caldwell D180-1-16, Wall Mount Tension Braced Jib, 1 Ton Capacity, 16' Span

This inexpensive jib crane provides a fast and easy to install solution to a localized material handling problem. Easy to install fittings simply bolt to the column and beam. This "friction free" 180 degree rotating crane can also be pushed out of the way when not in use. Fittings are heavy duty steel weldments, jig welded to insure proper bearing alignment. Axles are grade 8 bolts with lock washer and nuts. Lubricated bronze shoulder bushings are used. Fitting is bolted to the top flange of beam, which allows for single location "leveling down" of the beam if an adjustment is required. American Standard Wide Flange beams, selected to properly handle all imposed forces and loads. End Stops provide a positive hoist / trolley stop allowing for the maximum in trolley travel.

  • CAPACITY LBS 2000
  • BOOM HEIGHT INCHES 8-1/4
  • BRAND Caldwell
  • FLANGE WIDTH INCHES 5-1/4
  • MANUFACTURERS PART NUMBER D180-1-16
  • THRUST/PULL LBS 7920
  • MFG PART ID 31-40117
  • WARRANTY YEARS 1 year
  • BRACKET CENTERS 5' 6"
  • NUMBER OF PACKAGES SHIPPED WITH PART NUMBER 1
  • SPAN 16'
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Caldwell D180-1-16, Wall Mount Tension Braced Jib, 1 Ton Capacity, 16' Span

Caldwell D180-1-16, Wall Mount Tension Braced Jib, 1 Ton Capacity, 16' Span

Item #: WBB2193897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant