NMC D217PB OSHA Sign, Danger No Smoking Matches Or Open Flames, 10" X 14", White/Red/Black
Write a Review
|
Questions & Answers (0)
Product Description
NMC D217PB OSHA Sign, Danger No Smoking Matches Or Open Flames, 10" X 14", White/Red/Black
OSHA Danger Signs should be used when an immediate hazard exists which pose a high probability of severe injury. Keep your visitors, employees, family and workers safe with our selection of danger signs that comply with OSHA 29 CFR 1910.145.
OSHA Danger Signs should be used when an immediate hazard exists which pose a high probability of severe injury. Keep your visitors, employees, family and workers safe with our selection of danger signs that comply with OSHA 29 CFR 1910.145.
PRICE
$13.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | No Smoking Matches Or Open Flames |
| Type | No Smoking Signs |
| Color | Multi-Colored |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Danger |
| Manufacturers Part Number | D217PB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |