Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB975038

MPN #: D383AB

NMC D383AB OSHA Sign, Danger Confined Space Do Not Enter, 10" X 14", White/Red/Black

Product Description
OSHA Danger Signs should be used when an immediate hazard exists which pose a high probability of severe injury. Keep your visitors, employees, family and workers safe with our selection of danger signs that comply with OSHA 29 CFR 1910.145.

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Thick, rigid aluminum has the strength of metal without the rust
  • Printed surface has clear UV protective overcoat to withstand splashes, washdowns, and outdoor conditions, plus abrasion and chemical resistance
  • Rounded corners and 3/16" mounting holes for installation.


PRICE
$28.51

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in
Thickness1 in

Product Details

Sign ShapeRectangle
Sign LegendConfined Space Do Not Enter
TypeConfined Space Signs
ColorMulti-colored
Mounting LocationMounting Holes - 4 Corner
MaterialAluminum
Package Quantity1
Legend HeadingDanger
Manufacturers Part NumberD383AB
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA