NMC D427P OSHA Sign, Danger Diesel Fuel, 7" X 10", White/Red/Black
Write a Review
|
Questions & Answers (0)
Product Description
OSHA Danger Signs should be used when an immediate hazard exists which pose a high probability of severe injury. Keep your visitors, employees, family and workers safe with our selection of danger signs that comply with OSHA 29 CFR 1910.145.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Diesel Fuel |
| Type | Chemical, Gas & Hazardous Material Signs |
| Color | Multi-colored |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Manufacturers Part Number | D427P |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |