Dandux FDA Plastic Bulk Container, Step Wall, 20 Bushel, 50"L x 34"W x 30-3/4"H, 500 lb. Cap
Write a Review
|
Questions & Answers (0)
Product Description
Dandux plastic bulk containers can be used for a variety of uses. Step-wall design offers greater sidewall strength to prevent bulging. Seamless molded polyethylene will not leak and has smooth "snag free" interior walls and corners for easy cleaning. 0.225" wall thickness for superior durability. FDA approved natural color is ideal for food applications. Containers nest when empty to save space. Limited 1 year warranty
PRICE
$389.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 34 in |
| Height | 30-3/4 in |
| Size (L x W x H) | 50 x 34 x 30-3/4 in |
| Inside Length | 47 in |
| Inside Width | 31 in |
| Inside Height | 30-1/2 in |
| Weight Capacity | 500 lbs |
| Weight | 48 lbs |
Product Details
| Assembly Required | No |
| Type | FDA Approved Bulk Container |
| Color | Tan |
| Lid | No |
| Capacity | 22.4 ft³ |
| Material | Polyethylene |
| Casters Included | No |
| Wall Type | Single |
| Package Quantity | 1 |
| Manufacturers Part Number | 510072020N |
| Base Type | Flat Base |
| Bushel Capacity | 20 |
| Brand | Dandux |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA Compliant |