Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dandux

Model # :WBB622991

MPN #: 51007208N

Dandux FDA Plastic Bulk Container, Step Wall, 8 Bushel, 36"L x 24"W x 23-1/4"H, 500 lb. Cap

Product Description
Dandux plastic bulk containers can be used for a variety of uses. Step-wall design offers greater sidewall strength to prevent bulging. Seamless molded polyethylene will not leak and has smooth "snag free" interior walls and corners for easy cleaning. 0.225" wall thickness for superior durability. FDA approved natural color is ideal for food applications. Containers nest when empty to save space. Limited 1 year warranty

PRICE
$259.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
259.95
Buy 11 units - 24 units
249.95Save $10.00 (4%)
Buy 25+ units
239.95Save $20.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height23-1/4 in
Size (L x W x H)36 x 24 x 23-1/4 in
Inside Length33 in
Inside Width21 in
Inside Height23 in
Weight Capacity500 lbs
Weight22 lbs

Product Details

Assembly RequiredNo
TypeFDA Approved Bulk Container
ColorTan
LidNo
Capacity7.7 ft³
MaterialPolyethylene
Casters IncludedNo
Wall TypeSingle
Package Quantity1
Manufacturers Part Number51007208N
Base TypeFlat Base
Bushel Capacity8
BrandDandux

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA Compliant