Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Petra Roc

Model # :WBB1602265

MPN #: BTBL-DANGER

Bilingual Barricade Tape, 3" x 1000', Red, Danger Do Not Enter - Peligro No Entrar

Product Description
Features:
  • Barricade tape bilingual
  • "Danger Do Not Enter / Peligro No Entrar"
  • priced per roll
PRICE
$12.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
12.50
Buy 6 units - 10 units
12.00Save $0.50 (4%)
Buy 11+ units
11.50Save $1.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 ft
Width3 in
Thickness2 mil

Product Details

TypePrinted
MessageDanger Do Not Enter - Peligro No Entrar
MaterialPolyethylene
Package Quantity1
DescriptionDanger Do Not Enter - Peligro No Entrar
ColorRed
Manufacturers Part NumberBTBL-DANGER
BrandPetra Roc