Global Industrial
Model # :WB724215PB
Global Industrial™ Danger Fall Protection Required 10x14, Pressure Sensitive Vinyl
Write a Review
|
Questions & Answers (0)
Product Description
OSHA Danger Signs should be used when an immediate hazard exists which pose a high probability of severe injury. Keep your visitors, employees, family and workers safe with our selection of danger signs that comply with OSHA 29 CFR 1910.145.
PRICE
$12.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Personal Protective Equipment Signs |
| Sign Legend | Fall Protection Required Beyond This Point |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Manufacturers Part Number | 724215PB |
| Brand | Global Industrial |