Danger Sign 10x7 Vinyl - Do Not Watch The Arc
Write a Review
|
Questions & Answers (0)
Product Description
ANSI DANGER SIGNS
Do Not Watch The Arc - 10" x 7" Pressure Sensitive Vinyl
Danger signs help notify personnel and others of potential hazards. Danger safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.
Do Not Watch The Arc - 10" x 7" Pressure Sensitive Vinyl
Danger signs help notify personnel and others of potential hazards. Danger safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.
PRICE
$12.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 10 in |
| Thickness | 1/10 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Do Not Watch The Arc |
| Mounting Location | Adhesive Backed |
| Material | Vinyl |
| Description | Danger Sign |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Manufacturers Part Number | DGA12P |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |