DANGER, HIGH VOLTAGE (W/GRAPHIC), 14X10, .040 ALUM
Danger Sign 14x10 Aluminum - High Voltage
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | High Voltage |
| Type | Electrical Hazard Signs |
| Color | Multi-Colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Aluminum |
| Legend Heading | Danger |
| Manufacturers Part Number | DGA10AB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |