Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB66848

MPN #: DGA7AB

Danger Sign 14x10 Aluminum - No Smoking Beyond This Point

Product Description
ANSI DANGER SIGNS
No Smoking Beyond This Point 14" x 10" .040 Aluminum
Danger signs help notify personnel and others of potential hazards. Danger safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.

PRICE
$65.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in
Thickness1 in

Product Details

Sign ShapeRectangle
Sign LegendNo Smoking Beyond This Point
TypeNo Smoking Signs
Mounting LocationMounting Holes - 4 Corner
MaterialAluminum
Legend HeadingDanger
Manufacturers Part NumberDGA7AB
BrandAccuform

Compliance & Certifications

OSHA or ANSIANSI
ANSIANSI