Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

AJC®  Dantona 612 6V 1.3Ah Sealed Lead Acid Battery

AJC® Dantona 612 6V 1.3Ah Sealed Lead Acid Battery

Item #: WBB1784868

Not Yet Rated

$9.99 up to 16% OFF

Price: $8.40

Save $0.42 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
AJC® Dantona 612 6V 1.3Ah Sealed Lead Acid Battery

Features:

    • AJC® Brand replacement compatible with a Dantona 612 Sealed Lead Acid Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 1.3Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 3.8 inches
    • Width: 11 inches
    • Height: 2 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Dantona.

Product Details

  • Voltage 6 V
  • Amperage 1.3 A
  • Terminals F1
  • Compatible Part/Model Number DANTONA-612
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Package Quantity 1
  • Brand AJC Battery
  • Warranty 1 yr
  • Manufacturers Part Number AJC-C1.3S-A-1-154467

Weights & Dimensions

  • Width 1 in
  • Length 3.8 in
  • Height 2 in
  • Weight 0.8 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC®  Dantona 612 6V 1.3Ah Sealed Lead Acid Battery

AJC® Dantona 612 6V 1.3Ah Sealed Lead Acid Battery

Item #: WBB1784868

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant