Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Dart® Cup, Conex Plastic Cups, 12 oz, Translucent, 1000/Carton

Dart® Cup, Conex Plastic Cups, 12 oz, Translucent, 1000/Carton

Item #: WBB1223523

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $420.95

Save $21.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Boardwalk Translucent Plastic Cold Cups, 9 oz., 2500/Pack

Boardwalk Translucent Plastic Cold Cups, 9 oz., 2500/Pack

Dart® Conex Plastic Cold Cups, 16 oz, Translucent, 1000/Carton

Dart® Conex Plastic Cold Cups, 16 oz, Translucent, 1000/Carton

SOLO® Bare Treated Paper Cone Water Cups, 6 oz, WH, 200/Sleeve, 25 Sleeves/Carton

SOLO® Bare Treated Paper Cone Water Cups, 6 oz, WH, 200/Sleeve, 25 Sleeves/Carton

Dart® Foam Cups, 20 oz., White 500/Carton

Dart® Foam Cups, 20 oz., White 500/Carton

SOLO® Polycoated Hot Paper Cups, 10 oz, White

SOLO® Polycoated Hot Paper Cups, 10 oz, White

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Cork Bulletin Board - 48 x 36 - Aluminum Frame

Global Industrial™ Cork Bulletin Board - 48 x 36 - Aluminum Frame

Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width

Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width

Dixie® SXP10PATH, Pathways Paper Plates, 10-1/8" Dia., Green/Burg/Wht, 500/Carton

Dixie® SXP10PATH, Pathways Paper Plates, 10-1/8" Dia., Green/Burg/Wht, 500/Carton

Dart® Cup, Conex Plastic Cups, 12 oz, Translucent, 1000/Carton

Serve cold beverages stylishly in crystal clear Conex® cups. Raised sidewall rings and rolled rim enhance rigidity. Strong, durable PET construction provides excellent crack resistance. Cup Type: Cold; Capacity: 12 oz; Material(s): Plastic.


This product arrives to most customers in 2-3 business days.

Product Details

  • Type Cold Beverage Cups
  • Brand Dart
  • Package Quantity 1000
  • Description Conex Plastic Cup
  • Capacity 11 oz
  • Manufacturers Part Number TP12
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dart® Cup, Conex Plastic Cups, 12 oz, Translucent, 1000/Carton

Dart® Cup, Conex Plastic Cups, 12 oz, Translucent, 1000/Carton

Item #: WBB1223523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dart® Cup, Conex Plastic Cups, 12 oz, Translucent, 1000/Carton
    Dart® Cup, Conex Plastic Cups, 12 oz, Translucent, 1000/Carton
    Dart® Cup, Conex Plastic Cups, 12 oz, Translucent, 1000/Carton
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant