Conex Complements portion containers are perfect for any purpose. Serve everything from salad dressings and toppings to signature sauces and sides! Dish up hot or cold condiments, like cool ranch dressing or warm maple syrup. Pair with the compatible leak-resistant lid (sold separately) to securely transport food delivery and takeout. With these, you avoid soggy meals and sloppy messes with sleek style. They can even be used to distribute medicine in medical facilities. The uses for these crack-resistant containers are truly endless! Made of recyclable PP; check locally, may not be recycled in your area.
Dart® Conex Polypropylene Portion Container, Translucent, 1 Oz., 125/Bag; 20/Bags Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Portion Cups |
| Capacity | 1 oz |
| Material | Plastic |
| Package Quantity | 2500 |
| Description | Conex Polypropylene Portion Container |
| Color | Clear |
| Manufacturers Part Number | DCC 100PC |
| For Use With | Dart® Conex® Complements Portion/Medicine Cup Lids |
| Brand | Dart |