Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2006543

MPN #: DS6420-2LG

FireKing® Data Safe DS6420-2LG, 2-Hour Fire/Impact Rating 29-7/16 x 30 x 76-13/16 Light Gray

|
Questions & Answers (0)
PRICE
$19,039.00
was $31688.00
Save $12649.00 (39.92%)
Free Shipping Usually ships in 30 to 33 days
Featuring a diverse array of interior configuration options, business owners can keep a variety of different storage media types free of harm in the FireKing 2-hour Data Safe. Data Safe equipped with an electronic lock and UL Class 125 two-hour fire / impact rating. Safe is empty, interiors sold separately.

Features & Benefits:
  • UL® 2-Hour Class 125 Fire Rating.
    Products undergo exhaustive testing procedures passing both fire and explosion hazard tests conducted by Underwriters Laboratories, which expose the file to temperatures of 1850 degrees for two hours resulting in the internal temperature not exceeding 125 degrees and internal relative humidity remains less than 80%.
  • UL Impact Rating.
    Products survive a loaded fall of 30 feet and maintain fire protection.
  • Programmable electronic lock for security and easy
FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.