Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2275904

MPN #: 7100184373

3M™ DBI-SALA® Lad-Saf™ 50' Vertical Safety System, Galvanized Steel Cable, 6118050

Product Description
3M™ DBI-SALA® Lad-Saf™ 50' Vertical Safety System, Galvanized Steel Cable, 61180506118050

This complete system includes all brackets, pre-swaged cable, and cable guides, all in a single SKU. This system is a 2-user, galvanized steel vertical safety system (vertical lifeline) that meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). It includes the top and bottom brackets, 50' of swaged 3/8 inch 1x7 galvanized steel cable, and 1 guide.The system has been reengineered to simplify and speed up the installation process, weighing less and with fewer loose parts than our previous models.Additionally, the top bracket provides 100% tie-off capability through its integrated fall arrest-rated anchor point rated to 3,600 lbs.This version is ideal for billboards and ladders, with mounting brackets that can be used on a variety of fixed ladder styles that may consist of different rung spacings and shapes.See our Technical Data Sheet (TDS) for more information, including operating temperature ranges, compatible rung spacings and shapes, weights and dimensions, etc.
  • Designed to meet the requirements of the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with our Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030).
  • Ordering is easy – the entire system sold in a single SKU, including both brackets, pre-swaged cable, and cable guides.
  • Reengineered to simplify and speed up the installation process.
  • Fewer loose parts: Fewer than 13 separate components, up to 72% less than our previous comparable model.
  • Light – weighs less than our previous systems.
  • 100% tie-off capability: Integrated fall arrest-rated anchor point on top bracket rated to 3,600 lbs.
  • Flexible: Mounting brackets can be used on a variety of fixed ladder styles that may consist of different rung spacings and shapes
  • Ideal for billboards and ladders
PRICE
$955.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Weight Capacity620 lbs
Weight31.7 lbs
Cable Diameter3/8 in
Cable Breaking Strength15,400 lbs. minimum
Tensile Strength3600 lbs

Product Details

TypeCable Vertical Safety System
ColorSilver
For Use WithBillboards, Ladders
Anchorage ConnectionRung
Cable MaterialGalvanized Steel
Install TypePermanent
Includes2 Brackets, Cable, Cable Guides
MaterialGalvanized Steel
DescriptionLad-Saf™ Vertical Safety System With Cable
Package Quantity1
Manufacturers Part Number7100184373
Number of Users2
Harness Connection100% Tie-Off Capability
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI Z359.16, CSA Z259.2.5, EN 353-1:2014, OSHA 1910.29, OSHA 1926.1053, RR-W-41