Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :T9AB2260534

MPN #: DRHC7230120-5A

Hallowell Rivetwell 5 Shelf, Double Rivet Boltless Shelving, Add On, 72"W x 30"D x 120"H, No Deck

Product Description
Use Hallowell® Particle Board or EZ-Deck decking (double rivet only) - sold separately.

Rivetwell Boltless Shelving is designed to maximize storage space and minimize installation set-up time. All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. The rivets align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet, the units are tightly assembled providing maximum strength. Available in single and double rivet models.

PRICE
$305.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
305.95
Buy 3+ units
289.95Save $16.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height120 in
Weight113 lbs
Gauge16

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeNo Deck
Shelf Capacity1000 lbs
ColorTan
SeriesRivetwell
StyleDouble Rivet
Mobile or StationaryStationary
IncludesRivets
Number of Shelves5
MaterialSteel
Package Quantity1
Manufacturers Part NumberDRHC7230120-5A
Unit TypeStandard Duty
BrandHallowell

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsGreenGuard Certified