Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :T9FB2260432

MPN #: DRHC723084-4A

Hallowell Rivetwell 4 Shelf, Double Rivet Boltless Shelving, Add On, 72"W x 30"D x 84"H, No Deck

Product Description
Use Hallowell® Particle Board or EZ-Deck decking (double rivet only) - sold separately.

Rivetwell Boltless Shelving is designed to maximize storage space and minimize installation set-up time. All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. The rivets align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet, the units are tightly assembled providing maximum strength. Available in single and double rivet models.

PRICE
$239.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
239.95
Buy 3+ units
229.95Save $10.00 (4%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height84 in
Weight88 lbs
Gauge16

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeNo Deck
Shelf Capacity1000 lbs
ColorTan
SeriesRivetwell
StyleDouble Rivet
Mobile or StationaryStationary
IncludesRivets
Number of Shelves4
MaterialSteel
Package Quantity1
Manufacturers Part NumberDRHC723084-4A
Unit TypeStandard Duty
BrandHallowell

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsGreenGuard Certified