Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman DBS362412G D-BOX™ D-Box Wall Mount Encl, 36.00x24.00x12.34in

Hoffman DBS362412G D-BOX™ D-Box Wall Mount Encl, 36.00x24.00x12.34in

Item #: WBB1609230

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $755.00

$125.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman D16148CHSCFGWP WiFi Cab, Type 4X, Window Door, 16.00x14.00x8.00, Fiberglass

Hoffman D16148CHSCFGWP WiFi Cab, Type 4X, Window Door, 16.00x14.00x8.00, Fiberglass

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman DBS362412G D-BOX™ D-Box Wall Mount Encl, 36.00x24.00x12.34in

Ideal for retail applications where it is necessary to house 19-in. network equipment in a public location, the horizontally-oriented D-BOX is a low-profile cabinet with a hinged door for convenient front access and a combination of fixed and rotating rack angles to accommodate varying equipment sizes.

Features:
  • Door manufactured from 14 gauge mild steel
  • Body manufactured from 16 gauge mild steel

Product Details

  • Type 1
  • Rack Units 6
  • Brand Hoffman
  • Description D-Box Wall Mount Encl
  • Manufacturers Part Number DBS362412G

Weights & Dimensions

  • A x B x C 36.00 x 24.00 x 12.34 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman DBS362412G D-BOX™ D-Box Wall Mount Encl, 36.00x24.00x12.34in

Hoffman DBS362412G D-BOX™ D-Box Wall Mount Encl, 36.00x24.00x12.34in

Item #: WBB1609230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant