Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909910

MPN #: CDX2001

Baldor-Reliance DC Explosion Proof Motor, CDX2001, 1 HP, 1750 RPM, XPFC, 182CZ

Product Description
Permanent Magnet DC Motors are available for 1/4 - 2 HP and wound field motors of 1/2 - 3 HP for Class I, Group D and Class II, Group F & G locations with listing by both UL and CSA. Applications include conveyors and mixers in hazardous locations.

Features
  • TEFC enclosure
  • Shunt wound
  • Class F insulation
  • Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (Except where noted)
  • NEMA C-face and removable base (except on explosion proof models)
  • Base welded on type 3513D only
  • NEMA 182 and larger have a thermostat (normally closed contracts) on the field winding
  • No dual mounting base holes on 35D, 75D or 91D type
Application(s)
  • Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.
PRICE
$6,405.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6205
Drive End Bearing Size6206

Product Details

RPM1750 rpm
TypeDC Explosion Proof Motor
Insulation ClassA
Horsepower1 HP
Frame182CZ
Field Voltage180A/200/100F V
Motor RPM 60 Hertz1750 rpm
Enclosure TypeExplosion Proof
Mounting LocationC-Face Rigid
Voltage180 V
Full Load Amps5A/.25/.50F A
Manufacturers Part NumberCDX2001
DutyContinuous
EnclosureXPFC
Service Factor1
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number36-5382Z110