Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253709

MPN #: WTJ-20-4-DC-GAL

Vestil™ DC Powered Jib Crane, 2000 lb. Capacity, Gray

Product Description
The Jib crane is ideal for lifting objects in a variety of areas. With a steel construction and a galvanized finish, the jib crane also features a telescopic boom with an adjustable length and height, manual boom rotation, powered cable winch for easy lifting and maneuvering, and a plug in handheld winch control. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.

Features:
  • Boom telescopes in and out for greater reach and versatility
  • 360 Degrees swivel design allows for maximum accessibility
  • Pre-drilled base plate makes mounting quick and easy


PRICE
$3,959.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-13/16
Width13-1/2 in
Height68-13/16
Weight Capacity2000 lbs
Weight255 lbs
Base Diameter Or Dimension12 x 12 in
Boom Height59-1/2 to 106-1/2 in
Boom Length51-1/4 to 87-1/4
Winch Cable/Strap Length46 ft

Product Details

Assembly RequiredYes
TypePower Lift Jib Crane
ColorGray
SeriesWTJ
StyleDC Powered Jib Crane
Country of OriginUS
Voltage12
MaterialGalvanized Steel
Manufacturers Part NumberWTJ-20-4-DC-GAL
BrandVestil

Warranty

Warranty90 yr