Century DC SCR Motor, 1/4 HP, 1750 RPM, 90V, TEFC, 34 Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, DC SCR Motor, DC Permanent Magnet, 1/4 hp, 1750 rpm, 1 speed, 90v, TEFC, 2.7 amp, Reversible, Ball/Ball bearings, Made In the USA
PRICE
$899.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 in |
Product Details
| RPM | 1,750 rpm |
| Horsepower | 1/4 HP |
| Frame | 34C |
| Rotation | Reversible ° |
| Motor RPM 60 Hertz | 1750 rpm |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Round |
| Voltage | 90 V |
| Material | Rolled Steel |
| Full Load Amps | 2.7 A |
| Manufacturers Part Number | DC105 |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Century |
| Ambient Temperature | 40 °C |