3M™ General Purpose Depressed Center Wheel 66547 4-1/2"x 1/4"x 7/8" T27 - Pkg Qty 40
Write a Review
|
Questions & Answers (0)
Product Description
3M™ General Purpose Depressed Center Wheel 66547 4-1/2"x 1/4"x 7/8" T27
Depressed center wheels are an excellent economical solution for general purpose grinding and cutting applications on steel. MUST BE USED ON A TOOL WITH A GUARD.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, Plate Grinding, Right Angle Grinding Metal Fabrication.
Industries Include Metal Fabrication.
Depressed center wheels are an excellent economical solution for general purpose grinding and cutting applications on steel. MUST BE USED ON A TOOL WITH A GUARD.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, Plate Grinding, Right Angle Grinding Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$119.60 Sold in packages of 40 / $2.99 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .25 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Color | Brown |
| Application | Edge Beveling and Chamfering, Gate Removal, Plate Grinding, Right Angle Grinding |
| Series | 92312 |
| Wheel Type | Type 27 |
| Grit | 24 |
| Tool Compatibility | Right Angle Grinders |
| Manufacturers Part Number | 60440098113 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |