x

Take 15% off your entire order!

Offer applied at checkout

Don Jo DCB 350 Hinge Reinforcement, Gauge, 2-3/4", Steel - Pkg Qty 10

Don Jo DCB 350 Hinge Reinforcement, Gauge, 2-3/4", Steel - Pkg Qty 10

Item #: WBB1724748

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.60 ea.

Minimum Quantity: 2

Price: $56.00 / Pkg of 10

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo DCB 350 Hinge Reinforcement, Gauge, 2-3/4", Steel

Don-Jo Mfg Hinge Reinforcement Raw Steel.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • MANUFACTURERS PART NUMBER DCB 350
  • DESCRIPTION Hinge Reinforcement
  • CONSTRUCTION Steel
  • BRAND Don-Jo
  • STRIKE INCHES 2-3/4
  • PACKAGE QUANTITY 10
  • FINISH Steel
  • DEPTH INCHES 2-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo FS 260-DU, ANSI Strike Cut Out Filler Plate, 4-7/8"x1-1/4", Dura Coated - Pkg Qty 10

Item #: B1724802

Not Yet Rated

Usually ships in 10 to 13 days

$41.90

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo DCB 350 Hinge Reinforcement, Gauge, 2-3/4", Steel - Pkg Qty 10

Don Jo DCB 350 Hinge Reinforcement, Gauge, 2-3/4", Steel - Pkg Qty 10

Item #: WBB1724748

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant