Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
DeWalt

Model # :WBB2224227

MPN #: DCB606-2

DeWalt® DCB606-2 20/60V Li-Ion Flexvolt Battery 6Ah Extended Capacity 2Pk

Product Description
DeWalt DCB606-2 Flexvolt 20/60V Max Battery Pack 6.0 AH Dual Pack

The DCB606 20V/60V MAX Battery pack changes voltage when you change tools, powering a line of powerful 60V MAX tools, 120V MAX tools, and backwards compatible to existing 20V MAX tools and chargers. The battery pack is smart enough to know when to provide runtime for 20V MAX tools (6.0Ah) and power in the new 60V MAX and 120V MAX tools.

Features:

  • The Power of Corded with the Flexibility of cordless
  • 4X The Runtime of DCB201 1.5Ah Battery
  • 3X The Power of DC9096 18V Battery
  • Tri-Platform compatibility with 20V MAX , 60V MAX and 120V MAX
  • Durable construction with single piece cell holder
  • LED State of Charge Display
PROMOTIONAL PRICE
$199.00

was $325.95
Save $126.95 (39%)
1
1
Available on or around 09/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4
Width3-1/2 in

Product Details

Battery TypeLithium-Ion
TypePower Tool Battery
Amperage6 A
SeriesFLEXVOLT®
For Use WithDeWALT 20V MAX
Batteries IncludedYes
Battery SystemFLEXVOLT®
Number of Batteries2
Voltage20/60 V
DescriptionFlexvolt 20/60V Max Battery Pack 6.0Ah Dual Pack
Package Quantity2
Manufacturers Part NumberDCB606-2
Battery Amp Hours6.0 Ah
Charger IncludedNo
BrandDeWalt

Warranty

Warranty3 yr