NMC DCN43 NFPA Label Number, 3, 5" X 5", White/Black, 5/Pk - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
NMC DCN43 NFPA Label Number, 3, 5" X 5", White/Black, 5/Pk
Populate your NFPA Diamond with the appropriate information corresponding to the chemical needing identification. 5 characters per pack. Available in a variety of sizes.
Populate your NFPA Diamond with the appropriate information corresponding to the chemical needing identification. 5 characters per pack. Available in a variety of sizes.
PRICE
$264.75 Sold in packages of 5 / $52.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 5 in |
Product Details
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 5/Pk |
| Description | NFPA Label Number, 3 |
| Color | Black |
| Manufacturers Part Number | DCN43 |
| Brand | Accuform |