x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Franklin De-Fense™ Floor Finish, 5 Gallon Box - F135025

Franklin De-Fense™ Floor Finish, 5 Gallon Box - F135025

Item #: WBB56904

Not Yet Rated

$142.12 up to 35% OFF

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Zep® High-Traffic Floor Polish, Gallon Bottle, 4 Bottles - ZUHTFF128

Zep® High-Traffic Floor Polish, Gallon Bottle, 4 Bottles - ZUHTFF128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Hardwood & Laminate Floor Cleaner, Gallon Bottle, 4 Bottles - ZUHLF128

Zep® Hardwood & Laminate Floor Cleaner, Gallon Bottle, 4 Bottles - ZUHLF128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Quality polymers ensure the beauty and lengthen the life of flooring Popular finish for economical, low-speed maintenance systems. Clear, durable acrylized film. Good initial gloss with excellent scuff and black heel mark resistance. Spray buffable. Recommended for all types of flooring except unsealed wood. 18% solids. 5-gallon cube. Sold 1 per case.

  • SCENT Unscented
  • BRAND Franklin Cleaning Technology
  • MANUFACTURERS PART NUMBER F135025
  • PACKAGE QUANTITY 1 Box
  • SIZE TYPE 5 Gallon Box
  • TYPE Floor Finish
  • DESCRIPTION De-Fense™ Floor Finish
  • STYLE Durable
  • COVERAGE 2,200 sq.ft./gal
  • % SOLIDS 22
  • APPLICATION METHOD 5
  • SUGGESTED APPLICATIONS General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Ultra High Speed Floor Finish - Case Of Four 1 Gallon Bottles

Global Industrial™ Ultra High Speed Floor Finish - Case Of Four 1 Gallon Bottles

Item #: 640403

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$70.95

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Item #: 640404

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$36.95

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

Item #: 260595

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$78.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Franklin De-Fense™ Floor Finish, 5 Gallon Box - F135025

Franklin De-Fense™ Floor Finish, 5 Gallon Box - F135025

Item #: WBB56904

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant