US Netting Debris Safety Netting, In-Stock Panels, 12' x 28'
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty knitted polyethylene debris netting with reinforced border and grommets approximately every 18-inches. The heavy duty vertical debris netting can wrap a building into a cocoon of safety, protecting both workers, on-the-street pedestrians, and adjacent properties. The netting is ultra-durable, fire-retardant, reusable and can be moved from floor to floor. Our system complies with OSHA regulations and meets CPAI-84, Section 6, Tent Walls and Tops. Color: Black.
PRICE
$679.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 336 in |
| Height | 144 in |
Product Details
| Type | Barrier Netting |
| Material | Debris Netting |
| Description | Debris Safety Netting |
| Color | Black |
| Manufacturers Part Number | DSN1228HD |
| For Use With | Safety Barrier |
| Brand | US Netting |