O'Dell Deck mop cotton 5720, size 20. The "Old Standby" traditional deck mops with permanent handles. These deck mops will stand up to very rough use. Sold in Case pack of 6.
O'Dell Deck Mop Cotton Size 20 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$148.50 Sold in packages of 6 / $24.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Width | 8 in |
| Height | 3-1/2 in |
| Weight | 12 lbs |
| Size | 20" in |
| Handle Length | 54 |
| Mop Head Size | 16 oz. |
| Diameter | 1-1/8 in |
Product Details
| Handle Material | Wood |
| Type | Cut-End |
| Material | Cotton Blend |
| Package Quantity | 6 |
| Manufacturers Part Number | 5720 |
| Brand | O'Dell |