Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Werner® C311101 DeCoil Lanyard, 6'L W/ Tieback

Werner® C311101 DeCoil Lanyard, 6'L W/ Tieback

Item #: WBB1224471

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® C111103 Positioning Lanyard, 3'L, 2 Snaphooks

Werner® C111103 Positioning Lanyard, 3'L, 2 Snaphooks

3M™ 4462 Double Sided Foam Tape 1/2" x 5 Yds. 1/32" Thick White

3M™ 4462 Double Sided Foam Tape 1/2" x 5 Yds. 1/32" Thick White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Werner® C111104 Positioning Lanyard, 4'L, 2 Snaphooks

Werner® C111104 Positioning Lanyard, 4'L, 2 Snaphooks

Werner® C111106 Positioning Lanyard, 6'L, 2 Snaphooks

Werner® C111106 Positioning Lanyard, 6'L, 2 Snaphooks

Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL

Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ F9460PC Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 2 Mil Clear

3M™ F9460PC Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 2 Mil Clear

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Gemtor SRD-11W, Self-Retracting Lanyard -Dyneema® Webbing - 10'

Gemtor SRD-11W, Self-Retracting Lanyard -Dyneema® Webbing - 10'

Werner® DeCoil Lanyard, 6'L W/ Tieback

Werner DeCoil lanyards feature the DCELL Shock Pack, a deceleration device designed for controlled tearing action to reduce fall arrest force. Unique wear indicating polyester webbing allows for easy inspection and provides durability that will last. The BigHead Safety Hook is designed to prevent false engagement.

Weights & Dimensions

  • Width 14-13/32 in
  • Length 6 ft
  • Working Length 6'
  • Strap Width 1 in
  • Extended Length 8' in
  • Weight Capacity 310 lbs
  • Size One Size
  • Weight 3.5 lbs

Product Details

  • Cable Material Steel
  • Harness Connection Snap Hook
  • Number of Legs 1
  • Connection Style Snap Hook
  • Type Shock Absorbing W/ Tie-Back
  • Package Quantity 1
  • Material Polyester, Steel
  • Style Single Leg
  • Respirator Connection Type Snap Hook
  • Strap Material Polyester
  • Description DeCoil Lanyard
  • Anchorage Connection Snap Hook
  • Brand Werner
  • Manufacturers Part Number C311101
  • Color Family Gold

Compliance & Certifications

  • Certifications Meets ANSI and OSHA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® C311101 DeCoil Lanyard, 6'L W/ Tieback

Werner® C311101 DeCoil Lanyard, 6'L W/ Tieback

Item #: WBB1224471

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant