Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Werner® C311103 DeCoil Lanyard, 6'L, W/ Tieback, Adjustable Length

Werner® C311103 DeCoil Lanyard, 6'L, W/ Tieback, Adjustable Length

Item #: WBB1224484

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$101.50 up to 27% OFF

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® C111103 Positioning Lanyard, 3'L, 2 Snaphooks

Werner® C111103 Positioning Lanyard, 3'L, 2 Snaphooks

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 7000 Lbs, Yellow

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 7000 Lbs, Yellow

Werner® C111104 Positioning Lanyard, 4'L, 2 Snaphooks

Werner® C111104 Positioning Lanyard, 4'L, 2 Snaphooks

Werner® C111106 Positioning Lanyard, 6'L, 2 Snaphooks

Werner® C111106 Positioning Lanyard, 6'L, 2 Snaphooks

Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL

Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Werner® DeCoil Lanyard, 6'L, W/ Tieback, Adjustable Length

Werner DeCoil lanyards feature the DCELL Shock Pack, a deceleration device designed for controlled tearing action to reduce fall arrest force. Unique wear indicating polyester webbing allows for easy inspection and provides durability that will last. The BigHead Safety Hook is designed to prevent false engagement.

Product Details

  • Cable Material Steel
  • Harness Connection Snap Hook
  • Number of Legs 1
  • Connection Style Snap Hook
  • Type Shock Absorbing W/ Tie-Back
  • Package Quantity 1
  • Material Polyester, Steel
  • Style Single Leg
  • Respirator Connection Type Snap Hook
  • Strap Material Polyester
  • Description DeCoil Lanyard, Adjustable Length W/ D-Ring
  • Anchorage Connection Snap Hook
  • Brand Werner
  • Manufacturers Part Number C311103
  • Color Family Gold

Weights & Dimensions

  • Width 14-13/32 in
  • Length 6 ft
  • Working Length 6'
  • Strap Width 1 in
  • Extended Length 8' in
  • Weight Capacity 310 lbs
  • Size One Size
  • Weight 3.5 lbs

Compliance & Certifications

  • Certifications Meets ANSI and OSHA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® C311103 DeCoil Lanyard, 6'L, W/ Tieback, Adjustable Length

Werner® C311103 DeCoil Lanyard, 6'L, W/ Tieback, Adjustable Length

Item #: WBB1224484

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant