Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Werner® C411200 DeCoil Twinleg Lanyard, 6'L, Snaphooks W/ Rebar Hook

Werner® C411200 DeCoil Twinleg Lanyard, 6'L, Snaphooks W/ Rebar Hook

Item #: WBB1224411

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$108.00 up to 7% OFF

Price: $100.95

Save $5.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® C111103 Positioning Lanyard, 3'L, 2 Snaphooks

Werner® C111103 Positioning Lanyard, 3'L, 2 Snaphooks

Wiremold Power Strip W/Lighted Switch, 6 Outlets, 15A, 6' Cord

Wiremold Power Strip W/Lighted Switch, 6 Outlets, 15A, 6' Cord

Werner® C111104 Positioning Lanyard, 4'L, 2 Snaphooks

Werner® C111104 Positioning Lanyard, 4'L, 2 Snaphooks

Werner® C111106 Positioning Lanyard, 6'L, 2 Snaphooks

Werner® C111106 Positioning Lanyard, 6'L, 2 Snaphooks

Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL

Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 8' Rectangular Picnic Table, Expanded Metal, Blue

Global Industrial™ 8' Rectangular Picnic Table, Expanded Metal, Blue

Comfort Zone® CZHV20BK High Velocity Cradle Fan 20"

Comfort Zone® CZHV20BK High Velocity Cradle Fan 20"

Miller AirCore™ Harness, Tongue Buckle, Green, AC-TB/UGN

Miller AirCore™ Harness, Tongue Buckle, Green, AC-TB/UGN

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ots® Safety Glasses Gray Lens , Black Temples - Pkg Qty 12

Ots® Safety Glasses Gray Lens , Black Temples - Pkg Qty 12

Werner® DeCoil Twinleg Lanyard, 6'L, Snaphooks W/ Rebar Hook

Werner DeCoil lanyards feature the DCELL Shock Pack, a deceleration device designed for controlled tearing action to reduce fall arrest force. Unique wear indicating polyester webbing allows for easy inspection and provides durability that will last. The BigHead Safety Hook is designed to prevent false engagement. Twin leg design for 100% tie-off, allowing the user to safely move from one location to another.

Product Details

  • Cable Material Steel
  • Harness Connection Snap Hook
  • Number of Legs 2
  • Connection Style Snap Hook
  • Type Shock Absorbing
  • Package Quantity 1
  • Material Polyester, Steel
  • Style Dual Leg
  • Respirator Connection Type Snap Hook
  • Strap Material Polyester
  • Description DeCoil Twinleg Lanyard, Snaphooks w/ Rebar Hook
  • Anchorage Connection Rebar Hook
  • Brand Werner
  • Manufacturers Part Number C411200
  • Color Family Gold

Weights & Dimensions

  • Width 14-13/32 in
  • Length 6 ft
  • Working Length 6'
  • Extended Length 8' in
  • Weight Capacity 310 lbs
  • Size One Size
  • Weight 6.5 lbs

Compliance & Certifications

  • Certifications Meets ANSI and OSHA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® C411200 DeCoil Twinleg Lanyard, 6'L, Snaphooks W/ Rebar Hook

Werner® C411200 DeCoil Twinleg Lanyard, 6'L, Snaphooks W/ Rebar Hook

Item #: WBB1224411

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant