Decorative Stucco CBU Mailbox Center, SHORT Pedestal (Column Only) Unpainted
Write a Review
|
Questions & Answers (0)
Product Description
Our decorative stucco column transforms a Cluster Box Unit (CBU) into an elegant mail center. CBU is not included. This attractive, prefabricated column comes ready-to-install over a standard USPS approved CBU mailbox and pedestal. The column has an easy-to-handle styrofoam core with a ready-to-paint, exterior-grade stucco surface. It can be painted with any exterior-grade paint. Our foam core columns are durable, yet safer than traditional cinder block or steel stud columns. The foam core is designed to crumple and absorb impact energy during a collision. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts.
PRICE
$1,755.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 30 in |
| Height | 70 in |
| Weight Capacity | 120 lbs |
| Weight | 120 lbs |
Product Details
| Assembly Required | Yes |
| Type | Front/Front Loading Master Access |
| Color | White |
| Series | Stucco |
| Accessory Type | Enclosure |
| Style | Short Pedestal |
| Mounting Location | Surface Mounted |
| Material | Stucco Exterior with Styrofoam Interior |
| Package Quantity | 1 |
| Manufacturers Part Number | STUCOL-SHRT-NP |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |