Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Mills

Model # :WB606631RD

MPN #: 0103311056

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 6' x Up to 60' Burgundy

Select Length in (feet)

6 feet
Product Description
DeepCleaning Ribbed Matting
Look of fine carpeting in a hi-lo rib pattern with outstanding durability. 3/8" thick 18 oz./sq. yd. 100% polypropylene fiber is bonded to a heavy duty slip and stain resistant vinyl base. Scrapes dirt and grit off shoes, removes moisture. Use indoor and out.

Cut Length up to 60 ft.; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.

Features
  • For use in Entrance ways or any light to medium traffic areas
  • Polypropylene Surface/Vinyl Backing
  • 3/8" Thick
  • 18 oz. per sq yard absorption rate
  • Needle punched carpet pile


PRICE
$82.50

($13.75/foot)

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 foot - 5 feet
$13.75
Buy 6+ feet
$13.25Save $0.50 (4%)
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 To 60 ft
Width6 ft
Weight0.7 lbs
Thickness3/8 in
Carpet Pile Weight18 oz

Product Details

TypeCut to Length
ColorBurgundy
Surface MaterialPolypropylene
SeriesApache Rib™
Border Color FamilyBlack
Backing MaterialVinyl
PatternRibbed
ModularNo
Manufacturers Part Number0103311056
Indoor/OutdoorIndoor/Outdoor
TrafficLight to Medium Duty
BrandApache Mills

Compliance & Certifications

Environmental ConditionsHome & Office, Kitchen