Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Mills

Model # :WB606628GN

MPN #: 01033120330001000

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 10' Hunter Green

Product Description
Apache Mills® Apache Rib™ Entrance Mat 3/8" Thick 3' x 10' Green

DeepCleaning Ribbed Matting
Look of fine carpeting in a hi-lo rib pattern with outstanding durability. 3/8" thick 18 oz./sq. yd. 100% polypropylene fiber is bonded to a heavy duty slip and stain resistant vinyl base. Scrapes dirt and grit off shoes, removes moisture. Use indoor and out.

Features
  • For use in Entrance ways or any light to medium traffic areas
  • Polypropylene Surface/Vinyl Backing
  • 3/8" Thick
  • 18 oz. per sq yard absorption rate
  • Needle punched carpet pile


PRICE
$78.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
78.95
Buy 6+ units
75.95Save $3.00 (4%)
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width3 ft
Weight23 lbs
Thickness3/8 in
Carpet Pile Weight18 oz

Product Details

TypeStandard Size
ColorHunter Green
Surface MaterialPolypropylene
SeriesApache Rib™
Border Color FamilyBlack
Backing MaterialVinyl
PatternRibbed
ModularNo
Manufacturers Part Number01033120330001000
Indoor/OutdoorIndoor/Outdoor
TrafficLight to Medium Duty
BrandApache Mills

Compliance & Certifications

Environmental ConditionsHome & Office, Kitchen