x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal

Item #: WB606624CH

(73)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Red
  • Green
  • Blue
  • Charcoal

Charcoal

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Apache Mills® Apache Rib™ Entrance Mat 3/8" Thick 3' x 5' Charcoal

DeepCleaning Ribbed Matting
Look of fine carpeting in a hi-lo rib pattern with outstanding durability. 3/8" thick 18 oz./sq. yd. 100% polypropylene fiber is bonded to a heavy duty slip and stain resistant vinyl base. Scrapes dirt and grit off shoes, removes moisture. Use indoor and out.

Features
  • For use in Entrance ways or any light to medium traffic areas
  • Polypropylene Surface/Vinyl Backing
  • 3/8" Thick
  • 18 oz. per sq yard absorption rate
  • Needle punched carpet pile


  • LENGTH INCHES 60
  • LENGTH FEET 5
  • WIDTH INCHES 36
  • WIDTH FEET 3
  • COLOR FINISH Charcoal
  • BACKING MATERIAL Vinyl
  • BORDER COLOR Black
  • BRAND Apache Mills
  • DESCRIPTION Entrance Brush Clean Mat
  • MANUFACTURERS PART NUMBER 01033190230000500
  • MODEL 606624CH
  • SURFACE Polypropylene
  • THICKNESS INCHES 3/8
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 10
  • TRAFFIC Brush Ribbed
  • PRODUCT BRAND Apache Rib™
  • PATTERN Ribbed
  • CARPET PILE WEIGHT 18oz
  • REFERENCE # 01-033
Customer Review

5.0

  • 5 Star

    57
  • 4 Star

    15
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARIETTA

    Date: February 06, 2021

    Good serves and fast delivery
    Your review:
    Like it very much. Would order again thank you
  • Reviewer: WENDY

    Date: December 08, 2020

    Love it! Good quality, does the job at a fair price
    Your review:
    So far so good - was shipped rolled right-side out so no curling up as described in some other reviews. Grips floor well, good thickness to grab dirt but not so thick the door gets stuck. It's made a real difference in the amount of dirt being tracked in to the house. Don't know yet how it will hold up to snow-covered boots. Cleans with a quick vacuum.
  • Reviewer: Cristen

    Date: November 01, 2020

    Nice...
    Your review:
    Nice looking, good cleanup, lays flat. It had gotten wet. Not sure if it was from everyday use or if something soaked it. But, the top felt dry, and I had been lifting to clean underneath. It was wet and very slimy. Again, not sure how this happened, but when I took it out to hose it off, I had no problems. It and the floor were just fine. This is my third mat.
  • Reviewer: MONICA

    Date: October 03, 2020

    3x5 entrance mat
    Your review:
    Purchased for the garage in front of hubby’s work bench- loved it. Easy to clean
  • Reviewer: FRANK

    Date: May 15, 2020

    looks good, works good
    Your review:
    looks good, works good
  • Reviewer: LANORA

    Date: March 11, 2020

    Garage entrance into house
    Your review:
    From being in a rolled bundle, the rug did not lay flat when unfurled. Turned upside down and heated with blow dryer to soft. Now better. Material of product not stiff or rough. Nice feel with stepping into garage barefooted to toss garbage.
  • Reviewer: Anonymous

    Date: November 14, 2019

    High Value product
    Your review:
    Product seems to be of high quality being used as entry mats in a high traffic volume area...will know more as time passes
  • Reviewer: Anonymous

    Date: September 08, 2018

    Quality Mat
    Your review:
    The mats seem to be good quality thus far.
  • Reviewer: Anonymous

    Date: June 16, 2018

    floor mat
    Your review:
    seems like good quality, good value for the price. only have just started using it but expect it to last well
  • Reviewer: Anonymous

    Date: March 23, 2018

    Entrance Matts
    Your review:
    We love your entrance matts
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Item #: 640404

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal

Item #: WB606624CH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal
    Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal
    Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal
    Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal
    Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant