TRITAN Deep Groove Ball Bearings (Inch) 1652 ZZ PRX, Shielded, Light Duty, 1.125" Bore, 2.5" OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Inch) 1652-ZZ, Shielded, Light Duty, 1.125" Bore, 2.5" OD
Precision ground bearings designed to be domestically interchangeable with traditional (semi-ground) domestic inch series bearings. These ABEC 1 tolerance bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages.
Common Interchanges: 24018-77 General, 1652DS Nice, BR7752 Shatz
Precision ground bearings designed to be domestically interchangeable with traditional (semi-ground) domestic inch series bearings. These ABEC 1 tolerance bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages.
Common Interchanges: 24018-77 General, 1652DS Nice, BR7752 Shatz
PRICE
$13.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 in |
| Width | 2.5 in |
| Depth | 2.5 in |
| Height | 0.625 in |
| Weight | 0.5 lbs |
| Bore Diameter | 1.125 in |
| Static Load Rating | 1890 N |
| Outer Diameter | 2.5 in |
Product Details
| Dynamic Load Rating (N) | 2880 |
| Static lbf | 1890 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | Inch 1600 |
| Common Interchanges | 24018-77 General, 1652DS Nice, BR7752 Shatz |
| Dynamic lbf | 2880 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 1652 ZZ PRX |
| Duty | Light |
| Grease RPM | 6000 rpm |
| Brand | Bearings Limited |