TRITAN Deep Groove Ball Bearings (Inch) R10 ZZ PRX, Shielded, Light Duty, 0.625" Bore, 1.375" OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Inch) R10-ZZ, Shielded, Light Duty, 0.625" Bore, 1.375" OD
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 77R10, EE5S ZZ Koyo, KLNJ 5/8 ZZ RHP, S7KDD Fafnir
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 77R10, EE5S ZZ Koyo, KLNJ 5/8 ZZ RHP, S7KDD Fafnir
PRICE
$5.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.375 in |
| Width | 1.375 in |
| Depth | 1.375 in |
| Height | 0.3438 in |
| Weight | 0.1 lbs |
| Bore Diameter | 0.625 in |
| Static Load Rating | 734 N |
| Outer Diameter | 1.375 in |
Product Details
| Dynamic Load Rating (N) | 1347 |
| Static lbf | 734 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | Inch R |
| Common Interchanges | 77R10, EE5S ZZ Koyo, KLNJ 5/8 ZZ RHP, S7KDD Fafnir |
| Dynamic lbf | 1347 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | R10 ZZ PRX |
| Duty | Light |
| Grease RPM | 18000 rpm |
| Brand | Bearings Limited |