TRITAN Deep Groove Ball Bearings (Metric) 6209/C3, Open, Medium Duty, 45mm Bore, 85mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6209, Open, Medium Duty, 45mm Bore, 85mm OD
Deep Groove Ball Bearing
Common Interchanges: 209S MRC, 209K FAF, 3209 NDH
Deep Groove Ball Bearing
Common Interchanges: 209S MRC, 209K FAF, 3209 NDH
PRICE
$21.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.3465 in |
| Width | 3.3465 in |
| Depth | 3.3465 in |
| Height | 0.748 in |
| Weight | 0.9 lbs |
| Bore Diameter | 45 mm |
| Static Load Rating | 4600 N |
| Diameter | 85 mm |
Product Details
| Dynamic Load Rating (N) | 7300 |
| Static lbf | 4600 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6200 |
| Common Interchanges | 209S MRC, 209K FAF, 3209 NDH |
| Dynamic lbf | 7300 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6209/C3 |
| Oil RPM | 9200 rpm |
| Duty | Medium |
| Grease RPM | 7800 rpm |
| Brand | Bearings Limited |