BL Deep Groove Ball Bearings (Metric) 6308, Open, Heavy Duty, 40mm Bore, 90mm OD
Deep Groove Ball Bearing
Common Interchanges: 308S MRC, 308K FAF, 3308 NDH
TRITAN Deep Groove Ball Bearings (Metric) 6308/C3, Open, Heavy Duty, 40mm Bore, 90mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.5433 in |
| Width | 3.5433 in |
| Depth | 3.5433 in |
| Height | 0.9055 in |
| Weight | 1 lbs |
| Bore Diameter | 40 mm |
| Static Load Rating | 5400 N |
| Diameter | 90 mm |
Product Details
| Dynamic Load Rating (N) | 9100 |
| Static lbf | 5400 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6300 |
| Common Interchanges | 308S MRC, 308K FAF, 3308 NDH |
| Dynamic lbf | 9100 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6308/C3 |
| Oil RPM | 9200 rpm |
| Duty | Heavy |
| Grease RPM | 7800 rpm |
| Brand | Bearings Limited |