BL Deep Groove Ball Bearings (Metric) 6312-ZZ, 2 Metal Shields, Heavy Duty, 60mm Bore, 130mm OD
Deep Groove Ball Bearing - 2 Metal Shields
Common Interchanges: 312SFF MRC, 312KDD FAF, 77612 NDH
TRITAN Deep Groove Ball Bearings (Metric), 2 Metal Shields, Heavy Duty, 60mm Bore, 130mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.1181 in |
| Width | 5.1181 in |
| Depth | 5.1181 in |
| Height | 1.2205 in |
| Weight | 4 lbs |
| Bore Diameter | 60 mm |
| Static Load Rating | 11700 N |
| Diameter | 130 mm |
Product Details
| Dynamic Load Rating (N) | 18400 |
| Static lbf | 11700 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6300 |
| Common Interchanges | 312SFF MRC, 312KDD FAF, 77612 NDH |
| Dynamic lbf | 18400 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6312 ZZ/C3 PRX |
| Oil RPM | 6300 rpm |
| Duty | Heavy |
| Grease RPM | 5400 rpm |
| Brand | Bearings Limited |