Repellent provides strong protection with 100% DEET formula. Repels biting insects for up to 10 hours. Non-greasy, odorless formula. Spray repels mosquitoes, ticks, chiggers, fleas, stable flies, black flies, gnats and Sandflies. Pump spray allows for easy application to skin, hair and clothing. Small size convenient for keeping in a backpack or pocket.
OFF!® Sportsman Deep Woods Sportsmen Spritz w/98% DEET, 1 oz. Spray Bottle/12 Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Personal Spray |
| Type | Multi-Insect |
| Capacity | 1 oz |
| Size Type | 1 oz. Spray Bottle |
| Active Ingredients | 100% DEET |
| Material | Liquid |
| Package Quantity | 12 Cans |
| Manufacturers Part Number | 317188 |
| Brand | OFF |