Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3786407

MPN #: 3737011

Guardian® Defender Harness, Pass-Through Chest, Pass-Through Legs, Back 3 D-Ring, 3XL

Product Description
Trust is earned on the jobsite and the Defender was created to deliver on that. Developed through extensive collaboration with real users, the Defender harness encompasses the insights, challenges, and expectations of the workers who rely on fall protection every day. With a tiered approach, we have constructed a harness range that meet the needs of every level of performance, comfort, and innovation. Every component reflects direct user insights. The result is a harness line full of unique innovations and useful features that reduces fatigue, enhances mobility, and improves productivity - without compromising safety. This is a harness engineered with purpose. This is a harness you can trust. This is a harness built around you.

Features:
  • All-day comfort and mobility: HexHip Chassis supports natural movement while reducing hip pressure during extended wear
  • Clean, and unique lanyard and SRL management: Auto-resetting front and rear lanyard keepers control unused connectors, and the SRL adapter slot keeps dual SRLs positioned high and secure for improved weight distribution
  • Integrated accessory connectivity: Shoulder pad accessory loop provides a convenient attachment point for common jobsite accessories
  • Enhanced breathability for long shifts: Perforated foam padding promotes airflow to help keep you cool and comfortable throughout the day
  • Simplified inspection and safety visibility: Wear-indicating webbing features a red inner core that provides a clear visual cue when replacement is required


PRICE
$99.95

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Size3XL

Product Details

TypeFull Body Harness
Ring TypeD-Ring
ColorGray/Black
SeriesDefender Harness
For Use WithFall Protection
StyleVest Style Harness
Leg Connection TypePass-Thru
Chest Connection TypePass-Through
Back D-RingYes
MaterialPolyester/Steel/Nylon/Polyurethane
Package Quantity1
D-RingYes
Manufacturers Part Number3737011
Leg Strap BuckleMating
Harness Connection3 D-Ring
Chest Strap BucklePass-Through
BrandGuardian

Compliance & Certifications

CertificationsOSHA 19010.140; OSHA 1926.502; ANSI Z359.11