Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3786335

MPN #: 3737116

Guardian® Defender Ultra Harness, Quick-Connect Chest, Tongue-Buckle Legs, XS/S

Product Description
Trust is earned on the jobsite and the Defender Ultra was created to deliver on that. Developed through extensive collaboration with real users, the Defender Ultra harness encompasses the insights, challenges, and expectations of the workers who rely on fall protection every day. With a tiered approach, we have constructed a harness range that meet the needs of every level of performance, comfort, and innovation. Every component reflects direct user insights. The result is a harness line full of unique innovations and useful features that reduces fatigue, enhances mobility, and improves productivity - without compromising safety. This is a harness engineered with purpose. This is a harness you can trust. This is a harness built around you.

Features:
  • Fast, precise fit and all-day mobility: DiaLock torso adjusters allow quick, accurate fit adjustments, while the HexHip Chassis supports natural movement and reduces hip pressure on the jobsite
  • Clean, and unique lanyard and SRL management: Auto-resetting front and rear lanyard keepers control unused connectors, and the SRL adapter slot keeps dual SRLs positioned high and secure for improved weight distribution
  • Breathable comfort for extended wear: CoolFit perforated foam padding delivers enhanced airflow and a soft, contoured fit to help keep you cool and comfortable throughout the day
  • Durable hardware with built-in accessory access: EDC-coated hardware increases corrosion resistance and long-term durability, while the shoulder pad accessory loop allows quick attachment of common jobsite accessories
  • Simplified inspections with digital tracking: Wear-indicating webbing with red inner core provides a clear visual cue for replacement, paired with Twiceme Technology® NFC chip for digital inspections and asset management via the Twiceme app


PRICE
$195.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeXS/S

Product Details

TypeFull Body Harness
Ring TypeD-Ring
ColorYellow/Black
SeriesDefender Ultra Harness
For Use WithFall Protection
StyleVest Style Harness
Leg Connection TypeTongue Buckle
Chest Connection TypeQuick Connect
Back D-RingNo
MaterialPolyester/Steel/Nylon/Polyurethane
Package Quantity1
D-RingYes
Manufacturers Part Number3737116
Leg Strap BuckleTongue
Chest Strap BuckleQuick-Connect
BrandGuardian

Compliance & Certifications

CertificationsOSHA 19010.140; OSHA 1926.502; ANSI Z359.11